Link-Belt
FX3S210E1
5/8 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #106020562
- 5/8 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3S210E1 Flange Blocks Ball Bearings
features
- Single Lip Viton Contact Seal
- Increased Clearance
- Steel Retainer
- High Temp Lubricant
- 5/8" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
| Series | 200 |
| Bearing Standoff Distance | 9/64 in |
| Locking Device | Setscrew Locking |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Grease Fitting Size | 1/4-28 |
| Housing Diameter | 2 5/16 in |
| Bolt Hole Spacing | 3 in |
| Housing Length | 3 7/8 in |
| Mounting Bolt Size | 3/8 in |
| Lubricant Type | Almsol 1250 |
| Temperature Range [Max] | 400 °F |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Housing Coating | Powder Coated |
| RPM [Max] | 9000 rpm |
| Overall Width | 1 1/8 in |
| Bore Range [Min] | 0.5 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Bolt Size | 3/8 in |
| Flange Thickness | 3/8 in |
| Distance Between Bolt Holes | 3 in |
| Length Through Bore | 0.984375 in |
| Inch/Metric | Inch |
| Static Load Rating | 1110 lb |
| Temperature [Max] | 400 °F |
| No. of Bolts | 2 |
| Mounting Housing Width | 3/8 in |
| Dynamic Load Rating | 2360 lb |
| Flange Type | 2-Bolt Flange |
| Lubrication | High Temperature Lubricant |
| Standoff Distance | 9/64 in |
| Bearing Design | Non-Expansion |
| Duty Type | Intermediate |
| Setscrew Torque | 33-40 in/lbs |
| Retainer Type | Steel |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Internal Clearance | C5 Increased |
| Fixed Expansion | Fixed |
| Set Screw Torque | 33-40 in/lbs |
| Seal Type | Viton Single Lip Contact Seal |
| Vibration Frequency Roller Spin | 0.029 cps |
| Shaft Dia. | 0.625 in |
| Shaft Locking | Setscrew |
| Bore Range [Max] | 2.25 in |
| Mounted Unit Duty | Intermediate Duty |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Primary Seal | Viton Single Lip Contact Seal |
| Bearing Type | Ball Bearing |
| No. of lips | Single |
| Bore Length | 63/64 in |
| Speed [Max] | 9000 rpm |
| Weight | 0.8 LB |
| EAN or UPC | 662864717960 |
