- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
- 1 9/32 in Overall Width
- 4 13/32 in Housing Length
description
- FX3S212E1 Flange Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Viton Contact Seal
- Increased Clearance
- High Temp Grease
- Steel Retainers
| Primary Seal | Viton Single Lip Contact Seal |
| Temperature Range [Max] | 400 °F |
| Dynamic Load Rating | 2870 lb |
| Distance Between Bolt Holes | 3 17/32 in |
| Bore Length | 1 1/8 in |
| Housing Diameter | 2.375 in |
| Bore Range [Max] | 2.25 in |
| Vibration Frequency Roller Spin | 0.033 cps |
| Grease Fitting Size | 1/4-28 |
| Mounting Bolt Size | 3/8 in |
| Retainer Type | Steel |
| Fixed Expansion | Fixed |
| Lubrication | High Temperature Grease |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Length Through Bore | 1.125 in |
| Internal Clearance | C5 Increased |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Locking Device | Setscrew Locking |
| Seal Type | Viton Single Lip Contact Seal |
| Standoff Distance | 9/64 in |
| Mounted Unit Duty | Intermediate Duty |
| Series | 200 |
| Static Load Rating | 1480 lb |
| Setscrew Torque | 87-92 in/lbs |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Housing Coating | Powder Coated |
| Temperature [Max] | 400 °F |
| Mounting Housing Width | 7/16 in |
| Flange Thickness | 0.4375 in |
| Lubricant Type | Almsol 1250 |
| Housing Length | 4 13/32 in |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Bolt Hole Spacing | 3 17/32 in |
| Shaft Locking | Setscrew |
| Set Screw Torque | 87-92 in/lbs |
| Bearing Design | Non-Expansion |
| Overall Width | 1 9/32 in |
| No. of lips | Single |
| Bolt Size | 3/8 in |
| Bearing Standoff Distance | 9/64 in |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Bearing Type | Ball Bearing |
| Speed [Max] | 7500 rpm |
| Duty Type | Intermediate |
| Bore Range [Min] | 0.5 in |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| RPM [Max] | 7500 rpm |
| Shaft Dia. | 0.75 in |
| Weight | 0.97 LB |
| EAN or UPC | 662864717847 |
-
Prop 65


