Link-Belt
FX3S212JFF18F5
3/4 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #111362241
- 3/4 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3S212JFF18F5 Flange Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Free Running
- Steel Retainers
- 50% oil filled
- C5 Clerance
| Fixed Expansion | Fixed |
| Internal Clearance | C5 Increased |
| Seal Type | Flingers Only - Free Running |
| Mounted Unit Duty | Intermediate Duty |
| Bearing Type | Ball Bearing |
| Bore Range [Max] | 2.25 in |
| Shaft Dia. | 0.75 in |
| Grease Fitting Size | 1/4-28 |
| Series | 200 |
| Set Screw Torque | 87-92 in/lbs |
| Housing Coating | Powder Coated |
| Dynamic Load Rating | 2870 lb |
| Vibration Frequency Roller Spin | 0.033 cps |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Lubrication Type | MOBIL VELOCITE #10 OIL |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Static Load Rating | 1480 lb |
| Retainer Type | Steel |
| Mounting Housing Width | 7/16 in |
| Temperature [Max] | 225 °F |
| Special Lube Percent | 50% Oil Fill |
| Bore Length | 1 1/8 in |
| Flange Type | 2-Bolt Flange |
| Speed [Max] | 13400 rpm |
| Shaft Locking | Setscrew |
| Bore Range [Min] | 0.5 in |
| No. of Bolts | 2 |
| Primary Seal | Flingers Only |
| Duty Type | Intermediate |
| Setscrew Torque | 87-92 in/lbs |
| Housing Material | Cast Iron |
| Housing Length | 4 13/32 in |
| Standoff Distance | 9/64 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Distance Between Bolt Holes | 3 17/32 in |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Mounting Bolt Size | 3/8 in |
| Weight | 0.97 LB |
| EAN or UPC | 662864885218 |
