Link-Belt
FX3S216E
1 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #102178377
- 1 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3S216E Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Dynamic Load Rating | 3150 lb |
| Internal Clearance | C3 Standard |
| End Type | Open End |
| Bore Range [Max] | 2 1/4 in |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Housing Height | 2 3/4 in |
| Speed [Max] | 6800 rpm |
| Bolt Size | 7/16 in |
| Grease Fitting Size | 1/4-28 |
| No. of lips | Single |
| Vibration Frequency Roller Spin | 0.039 cps |
| Static Load Rating [Max] | 1,760.00 lbf |
| Set Screw Torque | 87-92 in/lbs |
| Fixed Expansion | Fixed |
| Shaft Locking | Setscrew |
| Housing Length | 4 7/8 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Temperature Range [Min] | -20 °F |
| Locking Device | Setscrew Locking Collar |
| Duty | Intermediate-Duty |
| Duty Type | Intermediate |
| Primary Seal | Buna Single Lip Contact Seal |
| Bolt Hole Spacing | 3 57/64 in |
| Bore Length | 1 11/64 in |
| Housing Coating | Powder Coated |
| No. of Bolts | 2 |
| Lubricant Type | Exxon Ronex MP |
| Mounting Housing Width | 1/2 in |
| Series | 200 |
| Standoff Distance | 1/8 in |
| Bearing Insert | SG216ELPA |
| RPM [Max] | 6,800 rpm |
| Housing Construction | 1 Piece |
| Distance Between Bolt Holes | 3 57/64 in |
| Flange Type | 2-Bolt Flange |
| Mounting Bolt Size | 7/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Seal Type | Single Lip Contact Seal |
| Housing Width | 2 3/4 in |
| Temperature [Max] | 225 °F |
| Static Load Rating | 1760 lb |
| Lubrication | Relubricatable |
| Bearing Standoff Distance | 1/8 in |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Shaft Dia. | 1 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounted Unit Duty | Intermediate Duty |
| Bore Range [Min] | 1/2 in |
| Bolt Hole Size | 7/16 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Setscrew Torque | 87-92 in/lbs |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Flange Thickness | 1/2 in |
| Housing Diameter | 2 3/4 in |
| Length Through Bore | 1 11/64 in |
| Overall Width | 1 5/16 in |
| Weight | 1.639 LB |
| EAN or UPC | 662327033958 |
