Link-Belt
FX3S216EK75
1 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #102080064
- 1 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3S216EK75 Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Nickel Plated Housing
| Bolt Hole Spacing | 3 57/64 in |
| Style | 2-Bolt Flange |
| Bearing Insert | SG216EL |
| Flange Type | 2-Bolt Flange |
| Primary Seal | Buna Single Lip Contact Seal |
| Flange Thickness | 19/32 in |
| Housing Material | Cast Iron |
| Duty | Intermediate-Duty |
| Housing Width | 1 1/4 in |
| Mounting Bolt Size | 7/16 in |
| Bearing Standoff Distance | 3/8 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bore Range [Max] | 2.25 in |
| Mounting Housing Width | 19/32 in |
| Set Screw Torque | 87-92 in/lbs |
| Internal Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 1760 lb |
| Temperature [Max] | 225 °F |
| Speed [Max] | 6800 rpm |
| Temperature Range [Max] | 225 °F |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Distance Between Bolt Holes | 3 57/64 in |
| Grease Fitting Size | 1/4-28 |
| Vibration Frequency Roller Spin | 0.039 cps |
| Setscrew Torque | 87-92 in/lbs |
| Overall Width | 1 9/16 in |
| Duty Type | Intermediate |
| RPM [Max] | 9000 rpm |
| Finish | Nickel Plated |
| Bearing Coating Material | Black Oxide |
| Series | 200 |
| Static Load Rating [Max] | 1760 lbf |
| Shaft Dia. | 1 in |
| No. of Bolts | 2 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| No. of lips | Single |
| Housing Coating | Nickel Plated |
| Shaft Locking | Setscrew |
| Dynamic Load Rating | 3150 lb |
| Housing Length | 4 29/32 in |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Retainer Type | Nylon |
| Bolt Size | 7/16 in |
| Mounted Unit Duty | Intermediate Duty |
| Bore Range [Min] | 0.5 in |
| Lubrication | Relubricatable |
| Seal Type | Single Lip Contact Seal |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bore Length | 1 11/64 in |
| End Type | Open End |
| Lubricant Type | Chevron FM2 Food Grade |
| Temperature Range [Min] | -20 °F |
| Inch/Metric | Inch |
| Housing Height | 2 11/16 in |
| Length Through Bore | 1.17188 in |
| Housing Diameter | 2 11/16 in |
| Locking Device | Setscrew Locking |
| Standoff Distance | 3/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 1 3/16 in |
| Bolt Circle Dia. | 3 57/64 in |
| Weight | 1.47 LB |
| EAN or UPC | 662327401368 |
