Link-Belt
FX3S220E
1 1/4 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #100992150
-
Prop 65
- 1 1/4 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3S220E Flange Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Temperature [Max] | 225 °F |
| Bolt Hole Size | 1/2 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Standoff Distance | 9/64 in |
| Bore Length | 1 9/16 in |
| Temperature Range [Min] | -20 °F |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Intermediate Duty |
| Set Screw Torque | 165-185 in/lbs |
| Housing Material | Cast Iron |
| Duty Type | Intermediate |
| Lubrication | Relubricatable |
| Housing Length | 6 1/8 in |
| Speed [Max] | 4800 rpm |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Diameter | 3 11/16 in |
| Housing Coating | Powder Coated |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Seal Type | Single Lip Contact Seal |
| Static Load Rating [Max] | 3,440.00 lbf |
| Static Load Rating | 3440 lb |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Shaft Locking | Setscrew |
| Flange Thickness | 9/16 in |
| Retainer Type | Nylon |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| No. of Bolts | 2 |
| No. of lips | Single |
| Overall Width | 1 23/32 in |
| Internal Clearance | C3 Standard |
| Length Through Bore | 1 9/16 in |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Bore Range [Max] | 2 1/4 in |
| Temperature Range [Max] | 225 °F |
| Series | 200 |
| Distance Between Bolt Holes | 5 1/8 in |
| End Type | Open End |
| Setscrew Torque | 165-185 in/lbs |
| Mounting Bolt Size | 1/2 in |
| Housing Height | 3 11/16 in |
| Duty | Intermediate-Duty |
| Dynamic Load Rating | 5810 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Width | 3 11/16 in |
| Shaft Dia. | 1.25 in |
| Bore Range [Min] | 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Fixed Expansion | Fixed |
| Lubricant Type | Exxon Ronex MP |
| Style | 2-Bolt Flange |
| Bearing Insert | SG220ELPA |
| Housing Construction | 1 Piece |
| RPM [Max] | 4,800 rpm |
| Bearing Standoff Distance | 9/64 in |
| Mounting Housing Width | 9/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Design | Non-Expansion |
| Weight | 2.352 LB |
| EAN or UPC | 662327033989 |
-
Prop 65

