Link-Belt
FX3S225E
1 9/16 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #106006427
- 1 9/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3S225E Flange Blocks Ball Bearings
features
- 1 9/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| No. of Bolts | 2 |
| Distance Between Bolt Holes | 5 21/32 in |
| Locking Device | Setscrew Locking |
| No. of lips | Single |
| Flange Type | 2-Bolt Flange |
| Shaft Locking | Setscrew |
| Shaft Dia. | 1.5625 in |
| Mounted Unit Duty | Intermediate Duty |
| Bore Length | 1 21/32 in |
| Vibration Frequency Roller Spin | 0.037 cps |
| Dynamic Load Rating | 7330 lb |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Seal Type | Single Lip Contact Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch |
| Static Load Rating | 4460 lb |
| Series | 200 |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Ball Bearing |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Set Screw Torque | 165-185 in/lbs |
| Internal Clearance | C3 Standard |
| Setscrew Torque | 165-185 in/lbs |
| Retainer Type | Nylon |
| Bore Range [Max] | 2.25 in |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Housing Length | 6 3/4 in |
| Fixed Expansion | Fixed |
| Mounting Housing Width | 9/16 in |
| Temperature [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Standoff Distance | 5/32 in |
| Mounting Bolt Size | 1/2 in |
| Bore Range [Min] | 0.5 in |
| Housing Coating | Powder Coated |
| Speed [Max] | 4500 rpm |
| Duty Type | Intermediate |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 3.4 LB |
| EAN or UPC | 662864716802 |
