Link-Belt
FX3S231FF
1 15/16 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #111362318
- 1 15/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3S231FF Flange Blocks Ball Bearings
features
- Setscrew Locking
- Free Running
- 50% Grease Filled
- 1 15/16" Mounted Ball Bearing
- Cast Iron 2-Bolt Flange Block
- Intermediate Duty
| Inch/Metric | Inch |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.045 cps |
| Overall Width | 1 29/32 in |
| RPM [Max] | 6400 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Housing Width | 5/8 in |
| Setscrew Torque | 290-325 in/lbs |
| Special Lube Percent | 50% Grease Fill |
| Series | 200 |
| Set Screw Torque | 290-325 in/lbs |
| Housing Material | Cast Iron |
| Speed [Max] | 6400 rpm |
| Shaft Dia. | 1.9375 in |
| Bearing Standoff Distance | 7/64 in |
| Bearing Design | Non-Expansion |
| Shaft Locking | Setscrew |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Locking Device | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Retainer Type | Nylon |
| Bore Range [Min] | 0.5 in |
| Bolt Hole Spacing | 6 3/16 in |
| Seal Type | Flingers Only - Free Running |
| Bore Range [Max] | 2.25 in |
| Duty Type | Intermediate |
| Primary Seal | Flingers Only |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Mounting Bolt Size | 9/16 in |
| Standoff Distance | 7/64 in |
| Dynamic Load Rating | 7920 lb |
| Fixed Expansion | Fixed |
| Mounted Unit Duty | Intermediate Duty |
| Temperature Range [Max] | 225 °F |
| No. of Bolts | 2 |
| Grease Fitting Size | 1/8 NPT |
| Bolt Size | 9/16 in |
| Flange Type | 2-Bolt Flange |
| Static Load Rating | 5220 lb |
| Length Through Bore | 1.8125 in |
| Housing Length | 7 15/32 in |
| Flange Thickness | 5/8 in |
| Distance Between Bolt Holes | 6 3/16 in |
| Temperature [Max] | 225 °F |
| Bore Length | 1 13/16 in |
| Housing Coating | Powder Coated |
| Housing Diameter | 4 9/16 in |
| Internal Clearance | C3 Standard |
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Ball Bearing |
| Weight | 5.75 LB |
| EAN or UPC | 662864725125 |
