Link-Belt
FX3S232EK6
2 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #114650406
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3S232EK6 Flange Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- 100% Grease Filled
- Housing Plugged
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Housing Coating | Powder Coated |
| Inch/Metric | Inch |
| Speed [Max] | 3200 rpm |
| Housing Material | Cast Iron |
| Special Lube Percent | 100% Grease Fill |
| Vibration Frequency Roller Spin | 0.044 cps |
| Mounted Unit Duty | Intermediate Duty |
| No. of Bolts | 2 |
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Dynamic Load Rating | 9800 lb |
| Shaft Dia. | 2 in |
| Static Load Rating | 6570 lb |
| Duty Type | Intermediate |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Bearing Type | Ball Bearing |
| Special Lube Fitting | Housing Plugged |
| Primary Seal | Buna Single Lip Contact Seal |
| Fixed Expansion | Fixed |
| Weight | 6.0 LB |
| EAN or UPC | 782934980107 |
