Link-Belt
FX3S235E
2 3/16 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #106017533
- 2 3/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3S235E Flange Blocks Ball Bearings
features
- 2 3/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Set Screw Torque | 290-325 in/lbs |
| Locking Device | Setscrew Locking Collar |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Housing Diameter | 5 in |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Primary Seal | Buna Single Lip Contact Seal |
| Duty | Intermediate-Duty |
| Housing Width | 5 in |
| Housing Length | 8 1/2 in |
| Fixed Expansion | Fixed |
| Overall Width | 2 in |
| Temperature Range [Max] | 225 °F |
| Distance Between Bolt Holes | 7 1/4 in |
| Standoff Distance | 11/64 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Construction | 1 Piece |
| Internal Clearance | C3 Standard |
| Housing Height | 5 in |
| Mounting Housing Width | 23/32 in |
| Bore Range [Min] | 1/2 in |
| Bolt Hole Spacing | 7 1/4 in |
| Shaft Locking | Setscrew |
| Length Through Bore | 1 13/16 in |
| No. of lips | Single |
| Speed [Max] | 3200 rpm |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 3,200 rpm |
| Flange Thickness | 23/32 in |
| Mounted Unit Duty | Intermediate Duty |
| Duty Type | Intermediate |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Bolt Size | 5/8 in |
| Style | 2-Bolt Flange |
| Dynamic Load Rating | 9800 lb |
| Bolt Circle Dia. | 7 1/4 in |
| Static Load Rating | 6570 lb |
| Bearing Standoff Distance | 11/64 in |
| Shaft Dia. | 2.1875 in |
| Series | 200 |
| Housing Coating | Powder Coated |
| No. of Bolts | 2 |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seal |
| Flange Type | 2-Bolt Flange |
| Setscrew Torque | 290-325 in/lbs |
| Bearing Insert | SG235ELPA |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Bolt Hole Size | 5/8 in |
| Retainer Type | Nylon |
| Bore Length | 1 13/16 in |
| Bore Range [Max] | 2 1/4 in |
| Weight | 5.75 LB |
| EAN or UPC | 662864717472 |
