Link-Belt
FX3S2E20E1
1 1/4 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #106003379
- 1 1/4 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3S2E20E1 Flange Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Increased C5 clearance
- Steel retainers
- High temp grease
- Single Lip Viton Contact Seal
| Bolt Size | 7/16 in |
| Set Screw Torque | 165-185 in/lbs |
| Temperature [Max] | 400 °F |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Speed [Max] | 5600 rpm |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Setscrew Torque | 165-185 in/lbs |
| No. of lips | Single |
| Internal Clearance | C5 Increased |
| Shaft Dia. | 1.25 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Flange Thickness | 0.53125 in |
| Bearing Standoff Distance | 9/64 in |
| Temperature Range [Max] | 400 °F |
| Bearing Type | Ball Bearing |
| Housing Coating | Powder Coated |
| No. of Bolts | 2 |
| Bolt Hole Spacing | 4 19/32 in |
| Duty Type | Intermediate |
| Mounting Housing Width | 17/32 in |
| Length Through Bore | 1.34375 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Bore Range [Max] | 2.25 in |
| RPM [Max] | 5600 rpm |
| Bearing Design | Non-Expansion |
| Static Load Rating | 2530 lb |
| Bore Range [Min] | 0.5 in |
| Dynamic Load Rating | 4390 lb |
| Standoff Distance | 9/64 in |
| Bore Length | 1 11/32 in |
| Primary Seal | Viton Single Lip Contact Seal |
| Overall Width | 1 1/2 in |
| Fixed Expansion | Fixed |
| Mounting Bolt Size | 7/16 in |
| Shaft Locking | Setscrew |
| Housing Length | 5 9/16 in |
| Series | 200 |
| Retainer Type | Steel |
| Housing Diameter | 3.1875 in |
| Grease Fitting Size | 1/8 NPT |
| Mounted Unit Duty | Intermediate Duty |
| Locking Device | Setscrew Locking |
| Lubrication | High Temperature Grease |
| Inch/Metric | Inch |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Flange Type | 2-Bolt Flange |
| Seal Type | Viton Single Lip Contact Seal |
| Lubricant Type | Almsol 1250 |
| Distance Between Bolt Holes | 4 19/32 in |
| Weight | 1.8 LB |
| EAN or UPC | 662864716390 |
