Link-Belt
FX3S2M20EK75
20 mm Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #106004945
- 20 mm Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3S2M20EK75 Flange Blocks Ball Bearings
features
- 20 mm Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Nickel Plated Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Black Oxide Coated Bearing
- Food Grade Grease
| Series | 200 |
| Shaft Locking | Setscrew |
| Set Screw Torque | 87-92 in/lbs |
| Bore Range [Max] | 2.25 in |
| No. of Bolts | 2 |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Lubrication | Food Grade Grease |
| Temperature [Max] | 225 °F |
| Standoff Distance | 3.6 mm |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Mounted Unit Duty | Intermediate Duty |
| Speed [Max] | 7500 rpm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Finish | Black Oxide Bearing |
| Mounting Housing Width | 11.1 mm |
| Bearing Coating Material | Black Oxide |
| Seal Type | Single Lip Contact Seal |
| Housing Length | 111.9 mm |
| Dynamic Load Rating | 2870 lb |
| Bore Length | 28.58 mm |
| Housing Coating | Nickel Plated |
| Retainer Type | Nylon |
| Locking Device | Setscrew Locking |
| Internal Clearance | C3 Standard |
| Bore Range [Min] | 0.5 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Duty Type | Intermediate |
| No. of lips | Single |
| Bearing Design | Non-Expansion |
| Static Load Rating | 1480 lb |
| Shaft Dia. | 20 mm |
| Vibration Frequency Roller Spin | 0.033 cps |
| Grease Fitting Size | 1/4-28 |
| Distance Between Bolt Holes | 89.69 mm |
| Mounting Bolt Size | 10 mm |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Setscrew Torque | 87-92 in/lbs |
| Weight | 0.94 LB |
| EAN or UPC | 662864723985 |
