- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3U218N Flange Blocks Ball Bearings
features
- Two-bolt mounting
- Alignable
- Spring locking set screw mount
- Relubricatable
- Wide inner ring for increased shaft stability
| Housing Length | 5 19/32 in |
| Housing Height | 3 3/16 in |
| Bolt Size | 7/16 in |
| Housing Construction | 1 Piece |
| Locking Device | Spring Locking Collar |
| Shaft Locking | Setscrew |
| Fixed Expansion | Fixed |
| Static Load Rating [Max] | 2,530.00 lbf |
| Grease Fitting Size | 1/8 NPT |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Internal Clearance | C3 Standard |
| Temperature Range [Max] | 200 °F |
| Housing Width | 1 5/16 in |
| Bolt Hole Spacing | 4 19/32 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Overall Width | 1 47/64 in |
| Mounted Unit Duty | Standard Duty |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1 1/8 in |
| Length Through Bore | 1 9/16 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| No. of Bolts | 2 |
| Housing Coating | Powder Coated |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Design | Non-Expansion |
| Duty Type | Standard |
| Speed [Max] | 8000 rpm |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bolt Hole Size | 7/16 in |
| Flange Thickness | 19/32 in |
| Seal Type | Single Lip Seals |
| Temperature Range [Min] | -20 °F |
| Static Load Rating | 2530 lb |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Insert | UG218NL |
| Dynamic Load Rating | 4390 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Weight | 2.37 LB |
| EAN or UPC | 662327034405 |
-
Prop 65


