Link-Belt
FX3U219H
1 3/16 in Cast Iron Setscrew Locking Standard Duty 2 Bolt Flange Block
Item #101525320
- 1 3/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3U219H Flange Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Clearance Seal
| Bearing Standoff Distance | 11/64 in |
| Distance Between Bolt Holes | 4 19/32 in |
| Mounting Housing Width | 19/32 in |
| Bearing Design | Non-Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.039 cps |
| Bore Range [Min] | 0.5 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Bore Range [Max] | 2.1875 in |
| Seal Type | Clearance Seals |
| Shaft Locking | Setscrew |
| Retainer Type | Nylon |
| Locking Device | Setscrew Locking |
| Speed [Max] | 8000 rpm |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Flange Type | 2-Bolt Flange |
| Duty Type | Standard |
| Standoff Distance | 11/64 in |
| No. of Bolts | 2 |
| Housing Coating | Powder Coated |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Housing Diameter | 3 3/16 in |
| Temperature [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Grease Fitting Size | 1/8 NPT |
| Overall Width | 1 47/64 in |
| Mounting Bolt Size | 7/16 in |
| Inch/Metric | Inch |
| Bolt Size | 7/16 in |
| Housing Length | 5 19/32 in |
| Fixed Expansion | Fixed |
| RPM [Max] | 8000 rpm |
| Static Load Rating | 2530 lb |
| Series | 200 |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Primary Seal | Steel Clearance Seal |
| Bore Length | 1 9/16 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 4 19/32 in |
| Dynamic Load Rating | 4390 lb |
| Length Through Bore | 1.5625 in |
| Shaft Dia. | 1.1875 in |
| Setscrew Torque | 87-92 in/lbs |
| Set Screw Torque | 87-92 in/lbs |
| Flange Thickness | 19/32 in |
| Weight | 8.0 LB |
| EAN or UPC | 662327426354 |
