Link-Belt
FX3U219Z1
1 3/16 in Cast Iron Setscrew Locking Standard Duty 2 Bolt Flange Block
Item #104420009
- 1 3/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3U219Z1 Flange Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Steel Retainer
- Clearance Seal opposite Collar Side
- Vented Clearance Seal on Collar Side
- Preservative Only
- C4 Clearance
| Internal Clearance | C4 Increased |
| Special Lube Percent | 0% Fill |
| Primary Seal | Stl Clr Opp Lkg Vented Other |
| Housing Coating | Powder Coated |
| Shaft Locking | Setscrew |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Speed [Max] | 8000 rpm |
| Temperature [Max] | 225 °F |
| Mounting Bolt Size | 7/16 in |
| Standoff Distance | 11/64 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Series | 200 |
| Fixed Expansion | Fixed |
| Retainer Type | Steel |
| Static Load Rating | 2530 lb |
| Bore Range [Min] | 0.5 in |
| Distance Between Bolt Holes | 4 19/32 in |
| No. of Bolts | 2 |
| Mounting Housing Width | 19/32 in |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Setscrew Torque | 87-92 in/lbs |
| Bore Range [Max] | 2.1875 in |
| Grease Fitting Size | 1/8 NPT |
| Duty Type | Standard |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 1.1875 in |
| Inch/Metric | Inch |
| Seal Type | Clearance Seal Opposite Collar Side Vented Clearance Seal On Collar Side |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Dynamic Load Rating | 4390 lb |
| Housing Material | Cast Iron |
| Set Screw Torque | 87-92 in/lbs |
| Vibration Frequency Roller Spin | 0.039 cps |
| Lubrication Type | Preservative Only - No Grease |
| Bore Length | 1 9/16 in |
| Housing Length | 5 19/32 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Weight | 2.12 LB |
| EAN or UPC | 662327426439 |
