Link-Belt
FX3U224HK4
1 1/2 in Cast Iron Setscrew Locking Standard Duty 2 Bolt Flange Block
Item #105384268
- 1 1/2 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3U224HK4 Flange Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Clearance Seal
- 100% Grease Filled
| Seal Type | Clearance Seals |
| Mounting Bolt Size | 1/2 in |
| Primary Seal | Steel Clearance Seal |
| Special Lube Percent | 100% Grease Fill |
| Flange Type | 2-Bolt Flange |
| Fixed Expansion | Fixed |
| Mounted Unit Duty | Standard Duty |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 4460 lb |
| Bore Range [Max] | 2.1875 in |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Distance Between Bolt Holes | 5 21/32 in |
| Dynamic Load Rating | 7330 lb |
| Speed [Max] | 6000 rpm |
| Series | 200 |
| Bore Length | 1 29/32 in |
| Shaft Dia. | 1.5 in |
| No. of Bolts | 2 |
| Bore Range [Min] | 0.5 in |
| Duty Type | Standard |
| Locking Device | Setscrew Locking |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Housing Length | 6 25/32 in |
| Housing Coating | Powder Coated |
| Setscrew Torque | 165-185 in/lbs |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Standoff Distance | 11/64 in |
| Retainer Type | Nylon |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.037 cps |
| Set Screw Torque | 165-185 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Shaft Locking | Setscrew |
| Temperature [Max] | 225 °F |
| Mounting Housing Width | 5/8 in |
| Weight | 4.08 LB |
| EAN or UPC | 662327426576 |
