- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3U224N Flange Blocks Ball Bearings
features
- Two-bolt mounting
- Alignable
- Spring locking set screw mount
- Relubricatable
- Wide inner ring for increased shaft stability
| Lubrication | Relubricatable |
| Shaft Dia. | 1.5 in |
| Duty Type | Standard |
| Shaft Locking | Setscrew |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Insert | UG224NL |
| Bearing Design | Non-Expansion |
| Housing Width | 1 37/64 in |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 6000 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Size | 1/2 in |
| Static Load Rating [Max] | 4,460.00 lbf |
| Temperature Range [Max] | 200 °F |
| End Type | Open End |
| Inch/Metric | Inch |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 1 29/32 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Bolt Size | 1/2 in |
| Housing Coating | Powder Coated |
| Bolt Hole Spacing | 5 21/32 in |
| Housing Length | 6 25/32 in |
| Dynamic Load Rating | 7330 lb |
| Static Load Rating | 4460 lb |
| Vibration Frequency Roller Spin | 0.037 cps |
| No. of Bolts | 2 |
| Housing Height | 4 in |
| Style | 2-Bolt Flange |
| Flange Thickness | 5/8 in |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Flange Type | 2-Bolt Flange |
| Overall Width | 2 5/64 in |
| Duty | Normal-Duty |
| Seal Type | Single Lip Seals |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Fixed Expansion | Fixed |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Spring Locking Collar |
| Weight | 3.87 LB |
| EAN or UPC | 662327034580 |
-
Prop 65


