- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3U226NC Flange Blocks Ball Bearings
features
- Two-bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.038 cps |
| Static Load Rating | 4590 lb |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Speed [Max] | 5330 rpm |
| Auxiliary Seals | 1 Closed Cap Polypropylene |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Housing Coating | Powder Coated |
| Dynamic Load Rating | 7370 lb |
| Fixed Expansion | Fixed |
| Mounted Unit Duty | Standard Duty |
| Shaft Locking | Setscrew |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 5.1 LB |

