Link-Belt
FX3U228H
1 3/4 in Cast Iron Setscrew Locking Standard Duty 2 Bolt Flange Block
Item #103811890
-
Prop 65
- 1 3/4 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3U228H Flange Blocks Ball Bearings
features
- 1 3/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Clearance Seal
| Housing Material | Cast Iron |
| Shaft Dia. | 1.75 in |
| Bearing Design | Non-Expansion |
| Speed [Max] | 5330 rpm |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing | 5 27/32 in |
| Bore Length | 2 1/32 in |
| Mounting Bolt Size | 1/2 in |
| Dynamic Load Rating | 7370 lb |
| Bolt Circle Dia. | 5 27/32 in |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Clearance Seals |
| Static Load Rating | 4590 lb |
| Distance Between Bolt Holes | 5 27/32 in |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Min] | -20 °F |
| Bearing Standoff Distance | 7/64 in |
| Mounting Housing Width | 5/8 in |
| Bore Range [Max] | 2.1875 in |
| Primary Seal | Steel Clearance Seal |
| Bolt Size | 1/2 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Length Through Bore | 2.03125 in |
| Overall Width | 2 9/64 in |
| Housing Coating | Powder Coated |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.038 cps |
| Setscrew Torque | 165-185 in/lbs |
| Retainer Type | Nylon |
| Lubrication | Relubricatable |
| Shaft Locking | Setscrew |
| Duty Type | Standard |
| Duty | Normal-Duty |
| Housing Width | 1 19/32 in |
| Fixed Expansion | Fixed |
| Internal Clearance | C3 Standard |
| Housing Length | 7 3/32 in |
| Standoff Distance | 7/64 in |
| Temperature [Max] | 225 °F |
| Series | 200 |
| Housing Diameter | 4 1/4 in |
| Bore Range [Min] | 0.5 in |
| RPM [Max] | 5330 rpm |
| Set Screw Torque | 165-185 in/lbs |
| Style | 2-Bolt Flange |
| Flange Thickness | 5/8 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Height | 4 1/4 in |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Grease Fitting Size | 1/8 NPT |
| Weight | 4.46 LB |
| EAN or UPC | 662327034672 |
-
Prop 65

