Link-Belt
FX3U231N
1 15/16 in Cast Iron Setscrew Locking Standard Duty 2 Bolt Flange Block
Item #100736355
-
Prop 65
- 1 15/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3U231N Flange Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Bearing Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Series | 200 |
| Grease Fitting Size | 1/8 NPT |
| Flange Thickness | 3/4 in |
| No. of lips | Single |
| Dynamic Load Rating | 7920 lb |
| Lubrication | Relubricatable |
| Overall Width | 2 25/64 in |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bore Range [Max] | 2 3/16 in |
| Shaft Dia. | 1.9375 in |
| Temperature [Max] | 225 °F |
| Static Load Rating [Max] | 5,220.00 lbf |
| Housing Diameter | 4 9/16 in |
| Temperature Range [Min] | -20 °F |
| Set Screw Torque | 290-325 in/lbs |
| Inch/Metric | Inch |
| Housing Length | 7 7/16 in |
| Speed [Max] | 4800 rpm |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Width | 1 53/64 in |
| Bolt Hole Size | 9/16 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Housing Height | 4 9/16 in |
| Duty Type | Standard |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Mounted Unit Duty | Standard Duty |
| Mounting Bolt Size | 9/16 in |
| End Type | Open End |
| Standoff Distance | 19/64 in |
| Setscrew Torque | 290-325 in/lbs |
| Duty | Normal-Duty |
| Housing Coating | Powder Coated |
| Static Load Rating | 5220 lb |
| Housing Construction | 1 Piece |
| Seal Type | Single Lip Contact Seal |
| Bolt Hole Spacing | 6 3/16 in |
| Housing Material | Cast Iron |
| Internal Clearance | C3 Standard |
| Locking Device | Spring Locking Collar |
| Retainer Type | Nylon |
| Mounting Housing Width | 3/4 in |
| Fixed Expansion | Fixed |
| Flange Type | 2-Bolt Flange |
| No. of Bolts | 2 |
| Distance Between Bolt Holes | 6 3/16 in |
| Vibration Frequency Roller Spin | 0.045 cps |
| RPM [Max] | 4,800 rpm |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Bearing Insert | UG231NL |
| Temperature Range [Max] | 225 °F |
| Bearing Standoff Distance | 19/64 in |
| Bore Length | 2 3/32 in |
| Bore Range [Min] | 1/2 in |
| Bolt Size | 9/16 in |
| Length Through Bore | 2 3/32 in |
| Shaft Locking | Setscrew |
| Weight | 5.83 LB |
| EAN or UPC | 662327034733 |
-
Prop 65

