Link-Belt
FX3U2B08N
1/2 in Cast Iron Setscrew Locking Standard Duty 2 Bolt Flange Block
Item #100736344
-
Prop 65
- 1/2 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3U2B08N Flange Blocks Ball Bearings
features
- 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Static Load Rating [Max] | 1,110.00 lbf |
| RPM [Max] | 12,000 rpm |
| Housing Height | 2 1/8 in |
| Housing Width | 1 in |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/4-28 |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Style | 2-Bolt Flange |
| Set Screw Torque | 33-40 in/lbs |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | -20 °F |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Bolt Size | 3/8 in |
| Bearing Standoff Distance | 5/32 in |
| Duty | Normal-Duty |
| Mounting Bolt Size | 3/8 in |
| Housing Coating | Powder Coated |
| Standoff Distance | 5/32 in |
| Mounting Housing Width | 1/2 in |
| No. of lips | Single |
| Fixed Expansion | Fixed |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating | 1110 lb |
| Duty Type | Standard |
| Bore Length | 1 3/32 in |
| Length Through Bore | 1 3/32 in |
| Shaft Dia. | 0.5 in |
| Inch/Metric | Inch |
| Housing Diameter | 2 1/8 in |
| Bore Range [Min] | 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Lubrication | Relubricatable |
| Series | 200 |
| Vibration Frequency Roller Spin | 0.029 cps |
| Bolt Hole Size | 3/8 in |
| Temperature Range [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Distance Between Bolt Holes | 3 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Flange Thickness | 1/2 in |
| Seal Type | Single Lip Contact Seal |
| No. of Bolts | 2 |
| Dynamic Load Rating | 2360 lb |
| Locking Device | Spring Locking Collar |
| Bore Range [Max] | 2 3/16 in |
| Speed [Max] | 12000 rpm |
| Overall Width | 1 1/4 in |
| Bearing Insert | UG2B08NL |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 3 in |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| End Type | Open End |
| Setscrew Torque | 33-40 in/lbs |
| Housing Construction | 1 Piece |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Shaft Locking | Setscrew |
| Temperature [Max] | 225 °F |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 3 7/8 in |
| Weight | 0.966 LB |
| EAN or UPC | 662327034061 |
-
Prop 65

