- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
- 4 13/32 in Housing Length
description
- FX3W212E Flange Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Grease Fitting Size | 1/8 NPT |
| Housing Diameter | 2 7/16 in |
| Available Seal Type | E Lip Seal |
| Seal Type | Single Lip Contact Seal |
| Vibration Frequency Roller Spin | 0.033 cps |
| Housing Construction | 1 Piece |
| Bore Range [Max] | 2 in |
| Standoff Distance | 7/16 in |
| Temperature Range [Min] | -20 °F |
| No. of Bolts | 2 |
| Bolt Circle Dia. | 3 17/32 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Duty Type | Intermediate |
| Housing Width | 1 13/64 in |
| Housing Material | Cast Iron |
| Bore Length | 1 7/32 in |
| Mounted Unit Duty | Intermediate Duty |
| Series | 200 |
| RPM [Max] | 7500 rpm |
| Bore Range [Min] | 0.5 in |
| No. of lips | Single |
| Flange Thickness | 9/16 in |
| Housing Height | 2 7/16 in |
| Bearing Type | Ball Bearing |
| Shaft Locking | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Housing Coating | Powder Coated |
| Lubricant Type | Exxon Ronex MP |
| Bearing Standoff Distance | 7/16 in |
| Retainer Type | Nylon |
| Mounting Bolt Size | 3/8 in |
| End Type | Open End |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Dia. | 0.75 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Set Screw Torque | 87-92 in/lbs |
| Dynamic Load Rating | 2870 lb |
| Setscrew Torque | 87-92 in/lbs |
| Distance Between Bolt Holes | 3 17/32 in |
| Speed [Max] | 7500 rpm |
| Inch/Metric | Inch |
| Housing Length | 4 13/32 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 3 17/32 in |
| Mounting Housing Width | 9/16 in |
| Length Through Bore | 1.21875 in |
| Overall Width | 1 21/32 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Bolt Size | 3/8 in |
| Fixed Expansion | Fixed |
| Temperature [Max] | 225 °F |
| Style | 2-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Collar O.D. | 1 5/16 in |
| Locking Device | Eccentric Cam Locking Collar |
| Locking Collar O.D. | 1 5/16 in |
| Static Load Rating | 1480 lb |
| Duty | Intermediate-Duty |
| Weight | 1.28 LB |
| EAN or UPC | 793699283105 |
-
Prop 65


