- 1 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3W216E Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Internal Clearance | C3 Standard |
| Mounting Bolt Size | 7/16 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Housing Length | 4 29/32 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 in |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Dynamic Load Rating | 3150 lb |
| No. of Bolts | 2 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Collar O.D. | 1 1/2 in |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Setscrew Torque | 87-92 in/lbs |
| Set Screw Torque | 87-92 in/lbs |
| Distance Between Bolt Holes | 3 57/64 in |
| Shaft Locking | Eccentric Locking Collar |
| Fixed Expansion | Fixed |
| Available Seal Type | E Lip Seal |
| Mounting Housing Width | 19/32 in |
| Standoff Distance | 29/64 in |
| Housing Coating | Powder Coated |
| Speed [Max] | 6800 rpm |
| Mounted Unit Duty | Intermediate Duty |
| Bore Length | 1 7/32 in |
| Static Load Rating | 1760 lb |
| Bearing Type | Ball Bearing |
| No. of lips | Single |
| Weight | 1.617 LB |
| EAN or UPC | 793699283518 |

