- 1 5/8 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3W226E Flange Blocks Ball Bearings
features
- 1 5/8" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Seal Type | Single Lip Contact Seal |
| Inch/Metric | Inch |
| Bore Length | 1 23/32 in |
| Locking Device | Eccentric Cam Locking Collar |
| Housing Diameter | 4.25 in |
| Locking Collar O.D. | 2 1/2 in |
| Mounting Bolt Size | 1/2 in |
| Standoff Distance | 15/32 in |
| Housing Coating | Powder Coated |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Max] | 2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Spacing | 5 27/32 in |
| Bore Range [Min] | 0.5 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.038 cps |
| Mounted Unit Duty | Intermediate Duty |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Retainer Type | Nylon |
| Dynamic Load Rating | 7370 lb |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Eccentric Locking Collar |
| Bolt Size | 1/2 in |
| Bearing Standoff Distance | 15/32 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Setscrew Torque | 290-325 in/lbs |
| Length Through Bore | 1.71875 in |
| Mounting Housing Width | 5/8 in |
| No. of lips | Single |
| Speed [Max] | 4000 rpm |
| Fixed Expansion | Fixed |
| Available Seal Type | E Lip Seal |
| Shaft Dia. | 1.625 in |
| Housing Material | Cast Iron |
| Static Load Rating | 4590 lb |
| Flange Type | 2-Bolt Flange |
| Set Screw Torque | 290-325 in/lbs |
| Temperature Range [Max] | 225 °F |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| RPM [Max] | 4000 rpm |
| Flange Thickness | 0.625 in |
| Bearing Design | Non-Expansion |
| Duty Type | Intermediate |
| Internal Clearance | C3 Standard |
| Housing Length | 7 3/32 in |
| Distance Between Bolt Holes | 5 27/32 in |
| No. of Bolts | 2 |
| Collar O.D. | 2 1/2 in |
| Weight | 5.0 LB |
| EAN or UPC | 793699311341 |

