- 1 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3Y216H Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Clearance Seal
| Mounting Bolt Size | 7/16 in |
| Inch/Metric | Inch |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Size | 7/16 in |
| Seal Type | Clearance Seals |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Duty Type | Standard |
| Distance Between Bolt Holes | 3 57/64 in |
| Flange Type | 2-Bolt Flange |
| Setscrew Torque | 87-92 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Housing Diameter | 2 11/16 in |
| Length Through Bore | 1.75 in |
| Bore Range [Max] | 2.1875 in |
| Set Screw Torque | 87-92 in/lbs |
| Shaft Locking | Eccentric Locking Collar |
| Dynamic Load Rating | 3150 lb |
| Standoff Distance | 1/16 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Roller Spin | 0.039 cps |
| Bolt Hole Spacing | 3 57/64 in |
| No. of Bolts | 2 |
| Flange Thickness | 19/32 in |
| Static Load Rating | 1760 lb |
| Bearing Standoff Distance | 1/16 in |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Mounting Housing Width | 19/32 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Internal Clearance | C3 Standard |
| Mounted Unit Duty | Standard Duty |
| Locking Collar O.D. | 1 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Locking Device | Eccentric Cam Locking Collar |
| Shaft Dia. | 1 in |
| Fixed Expansion | Fixed |
| Bore Range [Min] | 0.5 in |
| Lubricant Type | Exxon Ronex MP |
| Speed [Max] | 9600 rpm |
| RPM [Max] | 9600 rpm |
| Housing Length | 4 29/32 in |
| Collar O.D. | 1 1/2 in |
| Bore Length | 1 3/4 in |
| Retainer Type | Nylon |
| Weight | 1.66 LB |
| EAN or UPC | 662327426736 |

