- 1 7/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3Y223NCTDK4 Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Closed End Cap
- 90 Degree Lube Fitting
- 100% Grease Filled
| Bore Range [Min] | 0.5 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Eccentric Locking Collar |
| Duty Type | Standard |
| Shaft Dia. | 1.4375 in |
| Housing Length | 6 1/8 in |
| Locking Collar O.D. | 2 3/16 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| End Type | Closed End |
| Fixed Expansion | Fixed |
| Flange Type | 2-Bolt Flange |
| Distance Between Bolt Holes | 5 1/8 in |
| Static Load Rating | 3440 lb |
| Seal Type | Single Lip Contact Seal |
| No. of Bolts | 2 |
| Set Screw Torque | 165-185 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Temperature [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| No. of lips | Single |
| Mounted Unit Duty | Standard Duty |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Design | Non-Expansion |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Mounting Housing Width | 5/8 in |
| Standoff Distance | 1/16 in |
| Special Lube Percent | 100% Grease Fill |
| Setscrew Torque | 165-185 in/lbs |
| Bore Range [Max] | 2.1875 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Type | Ball Bearing |
| Bore Length | 2 1/64 in |
| Mounting Bolt Size | 1/2 in |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 5810 lb |
| Speed [Max] | 6850 rpm |
| Housing Coating | Powder Coated |
| Inch/Metric | Inch |
| Series | 200 |
| Auxiliary Seals | 1 Closed Cap Polypropylene |
| Retainer Type | Nylon |
| Weight | 3.23 LB |
| EAN or UPC | 793699332421 |

