- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3Y223NK6 Flange Blocks Ball Bearings
| Dynamic Load Rating | 5810 lb |
| Vibration Frequency Roller Spin | 0.038 cps |
| Speed [Max] | 6850 rpm |
| Internal Clearance | C3 Standard |
| Static Load Rating | 3440 lb |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Special Lube Percent | 100% Grease Fill |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Coating | Powder Coated |
| Special Lube Fitting | Housing Plugged |
| Primary Seal | Buna Single Lip Contact Seal |
| Mounted Unit Duty | Standard Duty |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Eccentric Locking Collar |
| Retainer Type | Nylon |
| No. of Bolts | 2 |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Weight | 3.11 LB |
| EAN or UPC | 662327723590 |

