- 1 3/4 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- FX3Y228E3 Flange Blocks Ball Bearings
features
- 1 3/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
| No. of lips | Triple |
| Speed [Max] | 600 rpm |
| Bore Range [Max] | 2.1875 in |
| Bore Length | 2 7/32 in |
| Set Screw Torque | 290-325 in/lbs |
| Mounting Bolt Size | 1/2 in |
| Fixed Expansion | Fixed |
| Temperature Range [Max] | 200 °F |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 5 27/32 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| RPM [Max] | 600 rpm |
| Bearing Design | Non-Expansion |
| Standoff Distance | 1/16 in |
| Length Through Bore | 2.21875 in |
| Lubrication | Relubricatable |
| Retainer Type | Nylon |
| Seal Type | Triple-Lip Contact Seals |
| Shaft Dia. | 1.75 in |
| Shaft Locking | Eccentric Locking Collar |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Static Load Rating | 4590 lb |
| Mounting Housing Width | 5/8 in |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Internal Clearance | C3 Standard |
| Distance Between Bolt Holes | 5 27/32 in |
| Housing Width | 1 19/32 in |
| Bolt Circle Dia. | 5 27/32 in |
| Bore Range [Min] | 0.5 in |
| Housing Height | 4 1/4 in |
| Locking Device | Eccentric Cam Locking Collar |
| Housing Construction | 1 Piece |
| Locking Collar O.D. | 2 1/2 in |
| Overall Width | 2 9/32 in |
| Mounted Unit Duty | Standard Duty |
| Grease Fitting Size | 1/8 NPT |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Housing Length | 7 3/32 in |
| Collar O.D. | 2 1/2 in |
| Inch/Metric | Inch |
| Bolt Size | 1/2 in |
| Dynamic Load Rating | 7370 lb |
| No. of Bolts | 2 |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Bearing Standoff Distance | 1/16 in |
| Series | 200 |
| Primary Seal | Buna Triple Lip Seal |
| Duty Type | Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 290-325 in/lbs |
| Flange Thickness | 5/8 in |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.038 cps |
| Temperature Range [Min] | -20 °F |
| Duty | Normal-Duty |
| Weight | 4.66 LB |
| EAN or UPC | 662327035266 |

