- 1 15/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3Y231N Flange Blocks Ball Bearings
features
- Cast Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Single Lip Contact Seal
| Duty Type | Standard |
| Seal Type | Single Lip Contact Seal |
| Mounting Housing Width | 3/4 in |
| Length Through Bore | 2.46875 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 6 3/16 in |
| Speed [Max] | 4800 rpm |
| Housing Diameter | 4 9/16 in |
| Flange Type | 2-Bolt Flange |
| Bore Range [Min] | 0.5 in |
| Bearing Type | Ball Bearing |
| Style | 2-Bolt Flange |
| Bolt Size | 9/16 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Internal Clearance | C3 Standard |
| Housing Height | 4 9/16 in |
| Fixed Expansion | Fixed |
| Mounted Unit Duty | Standard Duty |
| Bore Length | 2 15/32 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Bolt Circle Dia. | 6 3/16 in |
| Collar O.D. | 2 3/4 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Locking Device | Eccentric Cam Locking Collar |
| Housing Length | 7 7/16 in |
| Locking Collar O.D. | 2 3/4 in |
| No. of Bolts | 2 |
| Static Load Rating | 5220 lb |
| Vibration Frequency Roller Spin | 0.045 cps |
| Temperature Range [Max] | 225 °F |
| Housing Width | 1 27/32 in |
| Shaft Locking | Eccentric Locking Collar |
| Bearing Standoff Distance | 5/32 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Mounting Bolt Size | 9/16 in |
| Setscrew Torque | 290-325 in/lbs |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -20 °F |
| End Type | Open End |
| Series | 200 |
| Flange Thickness | 3/4 in |
| No. of lips | Single |
| Dynamic Load Rating | 7920 lb |
| Retainer Type | Nylon |
| Overall Width | 2 5/8 in |
| Housing Material | Cast Iron |
| Set Screw Torque | 290-325 in/lbs |
| Housing Coating | Powder Coated |
| Distance Between Bolt Holes | 6 3/16 in |
| Shaft Dia. | 1.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Max] | 2.1875 in |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Construction | 1 Piece |
| Vibration Frequency Fundamental Train | 0.007 cps |
| RPM [Max] | 4800 rpm |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Temperature [Max] | 225 °F |
| Standoff Distance | 5/32 in |
| Weight | 6.3 LB |
| EAN or UPC | 662327035297 |

