- 1/2 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3Y2B08N Flange Blocks Ball Bearings
features
- 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Speed [Max] | 12000 rpm |
| Bore Range [Max] | 2.1875 in |
| Flange Thickness | 0.5 in |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Distance Between Bolt Holes | 3 in |
| Shaft Dia. | 0.5 in |
| Lubricant Type | Amoco Rykon MP |
| Temperature Range [Min] | -20 °F |
| Collar O.D. | 1 1/8 in |
| Length Through Bore | 1.46875 in |
| Setscrew Torque | 87-92 in/lbs |
| Set Screw Torque | 87-92 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/4-28 |
| Bolt Size | 3/8 in |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Housing Diameter | 2.125 in |
| Mounting Housing Width | 1/2 in |
| Overall Width | 1 17/32 in |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Fixed |
| Duty | Normal-Duty |
| Locking Collar O.D. | 1 1/8 in |
| Static Load Rating | 1110 lb |
| Style | 2-Bolt Flange |
| Housing Length | 3 7/8 in |
| Standoff Distance | 1/16 in |
| Housing Width | 1 1/64 in |
| Bolt Hole Spacing | 3 in |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Series | 200 |
| Housing Coating | Powder Coated |
| Housing Construction | 1 Piece |
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Mounting Bolt Size | 3/8 in |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Retainer Type | Nylon |
| Bearing Design | Non-Expansion |
| Bore Range [Min] | 0.5 in |
| RPM [Max] | 12000 rpm |
| No. of Bolts | 2 |
| Bolt Circle Dia. | 3 in |
| Bearing Standoff Distance | 1/16 in |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Cam Locking Collar |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Roller Spin | 0.029 cps |
| Bore Length | 1 15/32 in |
| Shaft Locking | Eccentric Locking Collar |
| Dynamic Load Rating | 2360 lb |
| Housing Height | 2 1/8 in |
| No. of lips | Single |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Weight | 1.23 LB |
| EAN or UPC | 662327034986 |

