- 1 1/4 in Shaft Diameter
- 2 Bolt
- Ductile Iron Housing Material
- Single Lip
description
- FXRW220E Flange Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Intermediate Duty
- High-Test Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Non-relubricatable
| Lubrication Type | EXXON RONEX MP STD |
| Lubrication | Non-Relubricatable |
| Shaft Dia. | 1.25 in |
| Mounting Housing Width | 1/2 in |
| Duty | Intermediate-Duty |
| No. of Bolts | 2 |
| Retainer Type | Nylon |
| Static Load Rating | 3440 lb |
| Bore Range [Max] | 1.4375 in |
| Speed [Max] | 4800 rpm |
| Set Screw Torque | 290-325 in/lbs |
| Frame Opening | 3 7/32 in |
| Setscrew Torque | 290-325 in/lbs |
| Temperature [Max] | 225 °F |
| Bore Length | 1 17/32 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Carriage Bolt Size | 3/8 in |
| Housing Material | Ductile Iron |
| Fixed Expansion | Fixed |
| End Type | Open End |
| Seal Type | Single Lip Contact Seal |
| Inch/Metric | Inch |
| Flange Thickness | 0.5 in |
| Temperature Range [Min] | -20 °F |
| Dynamic Load Rating | 5810 lb |
| Housing Length | 4 13/16 in |
| Mounted Unit Duty | Intermediate Duty |
| Vibration Frequency Roller Spin | 0.038 cps |
| Internal Clearance | C3 Standard |
| Series | 200 |
| Locking Device | Eccentric Cam Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bearing Design | Non-Expansion |
| RPM [Max] | 4800 rpm |
| Shaft Locking | Eccentric Locking Collar |
| Overall Width | 1 19/32 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 15/16 in |
| Housing Height | 3 1/2 in |
| Housing Width | 25/32 in |
| Pilot Depth | 7/16 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.53125 in |
| Collar O.D. | 2 3/16 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 3 15/16 in |
| Duty Type | Intermediate |
| Locking Collar O.D. | 2 3/16 in |
| No. of lips | Single |
| Style | 2-Bolt Flange |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Distance Between Bolt Holes | 3 15/16 in |
| Flange Type | 2-Bolt Flange |
| Bore Range [Min] | 0.5 in |
| Available Seal Type | E Lip Seal |
| Housing Coating | Powder Coated |
| Bolt Size | 3/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 662327033071 |

