Link-Belt
FXSG220EK75
1 1/4 in Ductile Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #102194178
- 2 Bolt
- Ductile Iron Housing Material
- Ball Bearing
description
- FXSG220EK75 Flange Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Intermediate Duty
- High-Test Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Nickel Plated Housing
- Relubricatable
| Bearing Coating Material | Black Oxide |
| Primary Seal | Buna Single Lip Contact Seal |
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Shaft Dia. | 1.25 in |
| Fixed Expansion | Fixed |
| Retainer Type | Nylon |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Dynamic Load Rating | 5810 lb |
| Vibration Frequency Roller Spin | 0.038 cps |
| Duty Type | Intermediate |
| Speed [Max] | 4800 rpm |
| Mounted Unit Duty | Intermediate Duty |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Static Load Rating | 3440 lb |
| No. of Bolts | 2 |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Inch/Metric | Inch |
| Housing Material | Ductile Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Coating | Nickel Plated |
| Weight | 1.833 LB |
| EAN or UPC | 793699079593 |
