- 3/4 in Shaft Diameter
- 2 Bolt
- Ductile Iron Housing Material
- Single Lip
description
- FXWG212E Flange Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Intermediate Duty
- High-Test Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Relubricatable
| Static Load Rating | 1480 lb |
| Seal Type | 10-32 |
| Series | 200 |
| Housing Construction | 1 Piece |
| Primary Seal | Buna Single Lip Contact Seal |
| Duty | Intermediate-Duty |
| No. of Bolts | 2 |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 2 13/16 in |
| Speed [Max] | 7500 rpm |
| Bore Range [Min] | 0.5 in |
| Locking Collar O.D. | 1 5/16 in |
| Bolt Size | 5/16 in |
| Bore Length | 1 7/32 in |
| Shaft Locking | Eccentric Locking Collar |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Housing Width | 27/64 in |
| Flange Thickness | 0.421875 in |
| Housing Diameter | 2.0625 in |
| Setscrew Torque | 40 in/lbs |
| Bore Range [Max] | 1.4375 in |
| Temperature [Max] | 225 °F |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 2 13/16 in |
| Lubricant Type | Exxon Ronex MP |
| Duty Type | Intermediate |
| Style | 2-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Distance Between Bolt Holes | 2 13/16 in |
| Temperature Range [Min] | -20 °F |
| Housing Height | 2 3/8 in |
| Available Seal Type | E Lip Seal |
| Shaft Dia. | 0.75 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Fixed Expansion | Fixed |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| No. of lips | Single |
| Housing Length | 3 9/16 in |
| End Type | Open End |
| Set Screw Torque | 40 in/lbs |
| Overall Width | 1 11/32 in |
| Grease Fitting Size | 10-32 |
| Dynamic Load Rating | 2870 lb |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Intermediate Duty |
| Vibration Frequency Roller Spin | 0.033 cps |
| RPM [Max] | 7500 rpm |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 1 5/16 in |
| Retainer Type | Nylon |
| Length Through Bore | 1.21875 in |
| Internal Clearance | C3 Standard |
| Housing Coating | Powder Coated |
| Carriage Bolt Size | 5/16 in |
| Housing Width | 25/32 in |
| Housing Material | Ductile Iron |
| Locking Device | Eccentric Cam Locking Collar |
| Weight | 0.243 LB |
| EAN or UPC | 793699283082 |

