- 1 3/16 in Shaft Diameter
- 2 Bolt
- Ductile Iron Housing Material
- Single Lip
description
- FXWG219E Flange Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Intermediate Duty
- High-Test Iron 2-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Relubricatable
| Seal Type | Single Lip Contact Seal |
| Bolt Hole Size | 3/8 in |
| Lubrication | Relubricatable |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Shaft Locking | Eccentric Locking Collar |
| Temperature [Max] | 225 °F |
| Length Through Bore | 1.40625 in |
| Bearing Design | Non-Expansion |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.039 cps |
| Housing Length | 4 7/16 in |
| Housing Construction | 1 Piece |
| Bore Range [Max] | 1.4375 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounted Unit Duty | Intermediate Duty |
| Overall Width | 1 17/32 in |
| Locking Device | Eccentric Cam Locking Collar |
| Set Screw Torque | 165-185 in/lbs |
| Retainer Type | Nylon |
| Bearing Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Distance Between Bolt Holes | 3 9/16 in |
| Bolt Hole Spacing | 3 9/16 in |
| Bore Range [Min] | 0.5 in |
| Duty Type | Intermediate |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of Bolts | 2 |
| Style | 2-Bolt Flange |
| Setscrew Torque | 165-185 in/lbs |
| Series | 200 |
| Carriage Bolt Size | 3/8 in |
| Grease Fitting Size | 1/4-28 |
| Housing Coating | Powder Coated |
| Static Load Rating [Max] | 2530 lbf |
| Bore Length | 1 13/32 in |
| Bolt Circle Dia. | 3 9/16 in |
| Inch/Metric | Inch |
| Bearing Insert | WG219EL |
| Flange Type | 2-Bolt Flange |
| Static Load Rating | 2530 lb |
| Mounting Housing Width | 15/32 in |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 3/8 in |
| RPM [Max] | 5600 rpm |
| Housing Width | 57/64 in |
| End Type | Open End |
| Housing Diameter | 2 23/32 in |
| Speed [Max] | 5600 rpm |
| Fixed Expansion | Fixed |
| Temperature Range [Min] | -20 °F |
| Available Seal Type | E Lip Seal |
| Locking Collar O.D. | 1 3/4 in |
| Dynamic Load Rating | 4390 lb |
| Shaft Dia. | 1.1875 in |
| Housing Material | Ductile Iron |
| Housing Height | 3 3/32 in |
| No. of lips | Single |
| Flange Thickness | 15/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Duty | Intermediate-Duty |
| Collar O.D. | 1 3/4 in |
| Weight | 1.27 LB |
| EAN or UPC | 662327033439 |

