Skip to content Skip to navigation menu
1 1/4 in Ductile Iron Intermediate Duty 2 Bolt Flange Block

FXWG2E20E

1 1/4 in Ductile Iron Intermediate Duty 2 Bolt Flange Block
Item #102142200
  • 1 1/4 in Shaft Diameter
  • 2 Bolt
  • Ductile Iron Housing Material
  • Single Lip
1 1/4 in Ductile Iron Intermediate Duty 2 Bolt Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Shaft Diameter
  • 2 Bolt
  • Ductile Iron Housing Material
  • Single Lip

description

  • FXWG2E20E Flange Blocks Ball Bearings

features

  • 1 1/4" Mounted Ball Bearing
  • Intermediate Duty
  • High-Test Iron 2-Bolt Flange Block
  • Eccentric Cam Locking Collar
  • Single Lip Contact Seal
  • Relubricatable
Housing Height 3 3/32 in
Bore Length 1 13/32 in
Grease Fitting Size 1/4-28
Locking Collar O.D. 1 3/4 in
Temperature [Max] 225 °F
Vibration Frequency Fundamental Train 0.007 cps
Housing Material Ductile Iron
Setscrew Torque 165-185 in/lbs
Bore Range [Max] 1.4375 in
Duty Type Intermediate
Series 200
Seal Type Single Lip Contact Seal
No. of Bolts 2
Fixed Expansion Fixed
Housing Diameter 2 23/32 in
Static Load Rating 2530 lb
Housing Length 4 7/16 in
Overall Width 1 17/32 in
RPM [Max] 5600 rpm
Vibration Frequency Outer Ring Defect 0.06 cps
Retainer Type Nylon
Lubricant Type Exxon Ronex MP
Distance Between Bolt Holes 3 9/16 in
Static Load Rating [Max] 2530 lbf
Inch/Metric Inch
Length Through Bore 1.40625 in
Housing Width 57/64 in
Primary Seal Buna Single Lip Contact Seal
Flange Thickness 15/32 in
Bolt Size 3/8 in
Carriage Bolt Size 3/8 in
Vibration Frequency Inner Ring Defect 0.091 cps
Mounting Housing Width 15/32 in
Duty Intermediate-Duty
End Type Open End
No. of lips Single
Bolt Hole Spacing 3 9/16 in
Bore Range [Min] 0.5 in
Bolt Circle Dia. 3 9/16 in
Set Screw Torque 165-185 in/lbs
Vibration Frequency Roller Spin 0.039 cps
Bearing Design Non-Expansion
Shaft Dia. 1.25 in
Mounted Unit Duty Intermediate Duty
Internal Clearance C3 Standard
Speed [Max] 5600 rpm
Collar O.D. 1 3/4 in
Style 2-Bolt Flange
Lubrication Type EXXON RONEX MP STD
Housing Coating Powder Coated
Bearing Insert WG2E20EL
Flange Type 2-Bolt Flange
Locking Device Eccentric Cam Locking Collar
Shaft Locking Eccentric Locking Collar
Bearing Type Ball Bearing
Dynamic Load Rating 4390 lb
Temperature Range [Max] 225 °F
Available Seal Type E Lip Seal
Bolt Hole Size 3/8 in
Temperature Range [Min] -20 °F
Housing Construction 1 Piece
Lubrication Relubricatable
Weight 0.63 LB
EAN or UPC 662327033293
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison