- Intermediate Duty High-Test Iron 4-Bolt Flange
- 1 3/4" Shaft
- Regreasable
- Non-Expansion
- Ball Bearing
features
- High test iron housing
- Four-bolt (carriage) mounting
- Alignable
- Eccentric cam locking collar
- Extended and wide inner ring
| Bolt Circle Dia. | 4 3/4 in |
| Seal Type | Single Lip Seals |
| Temperature Range [Max] | 200 °F |
| Flange Thickness | 0.625 in |
| Mounted Unit Duty | Intermediate Duty |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Temperature Range [Min] | -20 °F |
| Bearing Type | Ball Bearing |
| Housing Material | High-Test Iron |
| Shaft Dia. | 1.75 in |
| Housing Height | 5 7/8 in |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 2.21875 in |
| Collar O.D. | 2 1/2 in |
| Lubrication | Relubricatable |
| Overall Width | 2 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 3.359 in |
| Housing Length | 5 7/8 in |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Housing Width | 1 1/8 in |
| Weight | 3.33 LB |
| EAN or UPC | 662327035747 |

