- Stamped Steel Housing Material
- Zinc Plated Housing Coating
description
- G100MSB Housings & Seals Bearing Parts & Kits
features
- 4-Bolt Relubricatable Two-Piece Formed Steel Round Flanged Housing Half
| Radial Load Rating of Housing Assembly | 2300 lbf |
| Carriage Bolt Long Shank Length | 0.08 in |
| Hole Diameter to Clear Mounting Bolt Square Shank | 49/64 in |
| Housing Half Width | 5/8 in |
| Housing Coating | Zinc Plated |
| Distance Between Bolt Holes | 5 7/16 in |
| Hole Size [Nom] | 17/32 in |
| Housing Material | Stamped Steel |
| Frame Opening | 4 9/16 in |
| Carriage Bolt Size | 1/2 in |
| Stock Thickness | 0.16 in |
| Weight | 1.2 LB |
| EAN or UPC | 793699509816 |

