- Stamped Steel Housing Material
- Zinc Plated Housing Coating
description
- G62MSB3 Housings & Seals Bearing Parts & Kits
features
- 3-Bolt Relubricatable Two-Piece Formed Steel Round Flanged Housing Half
| Carriage Bolt Size | 3/8 in |
| Housing Coating | Zinc Plated |
| Hole Size [Nom] | 13/32 in |
| Stock Thickness | 0.13 in |
| Carriage Bolt Long Shank Length | 0.04 in |
| Hole Diameter to Clear Mounting Bolt Square Shank | 19/32 in |
| Radial Load Rating of Housing Assembly | 1400 lbf |
| Housing Half Width | 3/8 in |
| Housing Material | Stamped Steel |
| Distance Between Bolt Holes | 3 9/16 in |
| Frame Opening | 2 13/16 in |
| Weight | 0.45 LB |
| EAN or UPC | 662327040079 |

