- Stamped Steel Housing Material
- Zinc Plated Housing Coating
description
- G72MSB Housings & Seals Bearing Parts & Kits
features
- 3-Bolt Relubricatable Two-Piece Formed Steel Round Flanged Housing Half
| Housing Half Width | 7/16 in |
| Stock Thickness | 0.13 in |
| Distance Between Bolt Holes | 3 15/16 in |
| Carriage Bolt Size | 3/8 in |
| Housing Coating | Zinc Plated |
| Carriage Bolt Long Shank Length | 0.04 in |
| Hole Size [Nom] | 13/32 in |
| Housing Material | Stamped Steel |
| Radial Load Rating of Housing Assembly | 1400 lbf |
| Frame Opening | 3 3/16 in |
| Hole Diameter to Clear Mounting Bolt Square Shank | 13/32 in |
| Weight | 0.533 LB |
| EAN or UPC | 662327040093 |

