- H3 Series Adapter Sleeve
- 40 mm Shaft Size
- Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
description
- H309 Adapters Bearing Parts & Kits
features
- 40 mm Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
| Series | H3 |
| Bore Diameter | 40 mm |
| Inch/Metric | Metric |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Bearing Type | Spherical Roller Bearing Split Pillowblock |
| Shaft Dia. | 40 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 1.0 LB |
| EAN or UPC | 793699503333 |
-
Prop 65


