- 60 mm Bore Diameter
description
- H313 Adapters Bearing Parts & Kits
features
- 60 mm Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
| Bearing Type | Spherical Roller Bearing Split Pillowblock |
| Shaft Dia. | 60 mm |
| Bore Diameter | 60 mm |
| Series | H3 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Weight | 1.0 LB |
| EAN or UPC | 662327850661 |

