Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
6 in Bore Diameter Adapter Assembly

H3134 6SFT

6 in Bore Diameter Adapter Assembly
Item #102166308
  • 6 in Bore Diameter
6 in Bore Diameter Adapter Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 6 in Bore Diameter

description

  • H3134096 Adapters Bearing Parts & Kits

features

  • 6" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
Bearing Type Spherical Roller Bearing Split Pillowblock
Bore Diameter 6 in
Weight 17.8 LB
EAN or UPC 793699272932
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison