Skip to content Skip to navigation menu
180 mm Bore Diameter Adapter Assembly

H3140

180 mm Bore Diameter Adapter Assembly
Item #110421777
  • 180 mm Bore Diameter
180 mm Bore Diameter Adapter Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 180 mm Bore Diameter

description

  • H3140 Adapters Bearing Parts & Kits

features

  • 180 mm Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
Bore Diameter 180 mm
Bearing Type Spherical Roller Bearing Split Pillowblock
Weight 24.97 LB
EAN or UPC 793699123203
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison