- 80 mm Bore Diameter
description
- H318 Adapters Bearing Parts & Kits
features
- 80 mm Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
| Shaft Dia. | 80 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Bearing Type | Spherical Roller Bearing Split Pillowblock |
| Series | H3 |
| Inch/Metric | Metric |
| Bore Diameter | 80 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 3.09 LB |
| EAN or UPC | 793699503395 |

