- 1 1/2 in Shaft Diameter
- Standard Duty
- Ductile Iron Housing Material
- 1 29/32 in Bore Length
description
- HM3U224N Hanger Units Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Standard Duty
- High-Test Iron Hanger Block
- Setscrew Locking
- Single Lip Contact Seal
| Thread Depth | 1 in |
| Thread Size | 3/4-10 NC |
| Set Screw Torque | 165-185 in/lbs |
| Static Load Rating | 4460 lb |
| Duty | Standard-Duty |
| Series | 200 |
| Internal Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Base to Centerline Height | 2 1/2 in |
| Shaft Locking | Setscrew |
| Length Through Bore | 1.90625 in |
| Retainer Type | Nylon |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| RPM [Max] | 6000 rpm |
| Seal Type | Single Lip Contact Seals |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Ductile Iron |
| Inner Ring Hub Diameter | 2.083 in |
| Duty Type | Standard |
| Housing Diameter | 3 7/8 in |
| Housing Mounting Extension Diameter | 1 3/4 in |
| Bearing Insert | UG224NL |
| Bearing Type | Ball Bearing |
| Short Hub Length | 0.734 in |
| Shaft Dia. | 1.5 in |
| Locking Device | Setscrew Locking |
| Bore Range [Min] | 1.5 in |
| Housing Length | 5.19 in |
| Vibration Frequency Roller Spin | 0.037 cps |
| Bore Length | 1 29/32 in |
| Lubrication | Exxon Ronex MP |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature [Max] | 225 °F |
| Primary Seal | Buna Single Lip Contact Seal |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Bore Range [Max] | 3.4375 in |
| Speed [Max] | 6000 rpm |
| Dynamic Load Rating | 7330 lb |
| Housing Width | 0.97 in |
| Temperature Range [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Setscrew Torque | 165-185 in/lbs |
| Weight | 3.2 LB |
| EAN or UPC | 662327040208 |

