- 3 in Shaft Diameter
- Standard Duty
- Ductile Iron Housing Material
- 2 7/8 in Bore Length
description
- HM3U2E48E3 Hanger Units Ball Bearings
features
- Link-Belt HM3U2E48E3 Ball Bearings HM3U200 Hanger Unit. Contact Rexnord for more details.
| Thread Depth | 1.06 in |
| Bore Length | 2 7/8 in |
| Housing Length | 7.44 in |
| Base to Centerline Height | 3 5/8 in |
| Duty Type | Standard |
| Static Load Rating | 11100 lb |
| Shaft Locking | Single Set Collar |
| Setscrew Torque | 620-680 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| Housing Material | Ductile Iron |
| Internal Clearance | C3 Standard |
| Shaft Dia. | 3 in |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Thread Size | 7/8-9 NC |
| Dynamic Load Rating | 15080 lb |
| Retainer Type | Nylon |
| Housing Width | 2 in |
| Speed [Max] | 350 rpm |
| Vibration Frequency Roller Spin | 0.048 cps |
| Primary Seal | Buna Triple Lip Seal |
| Short Hub Length | 1.062 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal |
| Inner Ring Hub Diameter | 3.624 in |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 620-680 in/lbs |
| Lubrication Type | EXXON RONEX MP STD |
| Weight | 12.9 LB |
| EAN or UPC | 662864677905 |

