- 3 in Shaft Diameter
- Standard Duty
- Ductile Iron Housing Material
- 2 7/8 in Bore Length
description
- HM3U2E48N Hanger Units Ball Bearings
features
- 3" Mounted Ball Bearing
- Standard Duty
- High-Test Iron Hanger Block
- Setscrew Locking
- Single Lip Contact Seal
| Primary Seal | Buna Single Lip Contact Seal |
| Retainer Type | Nylon |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Single Lip Contact Seals |
| Shaft Locking | Single Set Collar |
| Short Hub Length | 1.062 in |
| Bore Length | 2 7/8 in |
| Housing Coating | Powder Coated |
| Shaft Dia. | 3 in |
| Bore Range [Max] | 3.4375 in |
| Housing Mounting Extension Diameter | 2 1/2 in |
| Duty Type | Standard |
| Setscrew Torque | 620-680 in/lbs |
| Dynamic Load Rating | 15080 lb |
| Lubrication | Exxon Ronex MP |
| Housing Diameter | 6 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Vibration Frequency Roller Spin | 0.048 cps |
| Thread Size | 7/8-9 NC |
| Bearing Type | Ball Bearing |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal |
| Housing Width | 2 in |
| Duty | Standard-Duty |
| Static Load Rating | 11100 lb |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Length Through Bore | 2.875 in |
| Base to Centerline Height | 3 5/8 in |
| Thread Depth | 1.06 in |
| Locking Device | Setscrew Locking |
| Housing Material | Ductile Iron |
| Internal Clearance | C3 Standard |
| Bearing Insert | UG2E48NL |
| Bore Range [Min] | 1.5 in |
| Temperature Range [Max] | 225 °F |
| Lubrication Type | EXXON RONEX MP STD |
| Set Screw Torque | 620-680 in/lbs |
| Speed [Max] | 3300 rpm |
| Housing Length | 7.44 in |
| Inner Ring Hub Diameter | 3.624 in |
| RPM [Max] | 3300 rpm |
| Series | 200 |
| Weight | 3.79 LB |
| EAN or UPC | 793699130508 |

