- 25 mm Shaft Diameter
- 3 Bolt
- Single Lip
- Ball Bearing
description
- KFB2M25K5 Flange Blocks Ball Bearings
features
- 25 mm Mounted Ball Bearing
- Intermediate Duty
- Polyamide 3-Bolt Bracket Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Preservative Only
| Internal Clearance | C3 Standard |
| Seal Type | Single Lip Contact Seal |
| Retainer Type | Nylon |
| Series | 200 |
| Set Screw Torque | 87-92 in/lbs |
| Bore Dia. [Min] | 1 in |
| Flange Type | 3-Bolt Flange |
| Housing Width | 2 23/32 in |
| Housing Material | Polyamide |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Bore Dia. [Max] | 1 7/16 in |
| Housing Length | 4 57/64 in |
| Shaft Dia. | 25 mm |
| Mounted Unit Duty | Intermediate Duty |
| Temperature [Max] | 194 °F |
| Shaft Locking | Setscrew |
| No. of Bolts | 3 |
| No. of lips | Single |
| Auxiliary Seals | Open End |
| Special Lube Percent | 100% Grease Fill |
| Setscrew Torque | 87-92 in/lbs |
| Mounting Housing Width | 9/16 in |
| Fixed Expansion | Fixed |
| Bore Length | 1 11/64 in |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Mounting Bolt Size | 3/8 in |
| Weight | 0.79 LB |
| EAN or UPC | 793699403961 |

