- 35 mm Shaft Diameter
- 3 Bolt
- Single Lip
- Ball Bearing
description
- KFBSS2M35D Flange Blocks Ball Bearings
features
- 35 mm Mounted Stainless Steel Ball Bearing
- Intermediate Duty
- Polyamide 3-Bolt Bracket Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Open end cap with seal and rear auxilary dual lip seal
| Long Bolt Hole Spacing | 50.8 mm |
| Flange Type | 3-Bolt Flange |
| Housing Length | 154 mm |
| Bore Dia. [Max] | 1 7/16 in |
| Lubricant | Chevron FM2 |
| Insert Material | Stainless Steel |
| Speed [Max] | 4800 rpm |
| Housing Width | 94 mm |
| Internal Clearance | C3 Standard |
| Short Bolt Hole Spacing | 31.7 mm |
| Series | 200 |
| Seal Type | Single Lip Contact Seal |
| Inch/Metric | Metric |
| Bracket Length | 94 mm |
| Center Line to Bolt Holes | 60.3 mm |
| Static Load Rating | 3440 lb |
| Grease Fitting Size | RP 1/8 PAR |
| Locking Device | Setscrew Locking |
| Bolt Size | 12 mm |
| Overall Width | 47.7 mm |
| Mounted Unit Duty | Intermediate Duty |
| Housing Material | Polyamide |
| Bore Dia. [Min] | 1 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 14 mm |
| End Type | Open End w/Seal and Rear Auxiliary Dual Lip Seal |
| Dynamic Load Rating | 5810 lb |
| Length Through Bore | 39.67 mm |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 4800 rpm |
| Shaft Dia. | 35 mm |
| Set Screw Torque | 165-185 in/lbs |
| Retainer Type | Stainless Steel |
| Shaft Locking | Setscrew |
| Auxiliary Seals | 1 Open CP Double Lip BN Shaft R Aux |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Bolt Size | 12 mm |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Available Seal Type | E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal |
| No. of Bolts | 3 |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Setscrew Torque | 165-185 in/lbs |
| No. of lips | Single |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bearing Coating Material | Stainless Steel |
| Vibration Frequency Roller Spin | 0.038 cps |
| Temperature [Max] | 225 °F |
| Bore Length | 39.67 mm |
| Mounting Housing Width | 14 mm |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Weight | 1.57 LB |
| EAN or UPC | 793699494426 |

