Skip to content Skip to navigation menu
1 in Setscrew Locking Intermediate Duty 2 Bolt Flange Block

KFXS216DC

1 in Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #102140220
  • 1 in Shaft Diameter
  • 2 Bolt
  • Single Lip
  • Ball Bearing
1 in Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Shaft Diameter
  • 2 Bolt
  • Single Lip
  • Ball Bearing

description

  • KFXS216DC Flange Blocks Ball Bearings

features

  • 1" Mounted Ball Bearing
  • Intermediate Duty
  • Polyamide 2-Bolt Flange Block
  • Setscrew Locking
  • Single Lip Contact Seal
  • Closed end cap and rear auxilary dual lip seal
Speed [Max] 6800 rpm
Shaft Dia. 1 in
Flange Thickness 7/8 in
Housing Material Polyamide
Lubricant Type Chevron FM2
Bearing Design Non-Expansion
Lubrication Type MOBIL FM222 FOOD GRADE H1
Vibration Frequency Fundamental Train 0.007 cps
Overall Width 1 15/32 in
Vibration Frequency Roller Spin 0.039 cps
Bore Range [Max] 1.5 in
Distance Between Bolt Holes 3.9 in
Temperature [Max] 194 °F
Style 2-Bolt Flange
No. of lips Single
Length Through Bore 1.17188 in
Dynamic Load Rating 3150 lb
Internal Clearance C3 Standard
Set Screw Torque 87-92 in/lbs
Series 200
Temperature Range [Min] -20 °F
RPM [Max] 6800 rpm
Mounted Unit Duty Intermediate Duty
Bore Range [Min] 0.75 in
Housing Diameter 2 13/16 in
Bolt Circle Dia. 3.898 in
End Type Closed End
Duty Corrosion Resistant-Duty
Lubrication Relubricatable
Static Load Rating 1760 lb
Housing Length 5 1/8 in
Locking Device Setscrew Locking
Bolt Hole Spacing 3.9 in
Fixed Expansion Fixed
Housing Construction 1 Piece
Bearing Coating Material Black Oxide
Available Seal Type E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal
Bolt Size 3/8 in
Seal Type Single Lip Contact Seal
Housing Height 2 13/16 in
Grease Fitting Size RP 1/8 PAR
Retainer Type Nylon
Duty Type Intermediate
Setscrew Torque 87-92 in/lbs
Mounting Housing Width 7/8 in
Temperature Range [Max] 194 °F
Housing Width N/A
Flange Type 2-Bolt Flange
Special Lube Fitting Std Fitting Plus Plastic Plug
Bearing Type Ball Bearing
Auxiliary Seals 1 Closed Cap Double Lip BN Rear Aux
Vibration Frequency Inner Ring Defect 0.091 cps
Shaft Locking Setscrew
No. of Bolts 2
Inch/Metric Inch
Bore Length 1 11/64 in
Vibration Frequency Outer Ring Defect 0.06 cps
Mounting Bolt Size 3/8 in
Weight 0.703 LB
EAN or UPC 662327957520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison